Beli one way valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- EMC EA series One Way Valve (Check Valve)atribut:
- Series No.: EA: one-way valve
- Working Medium: Clean air(After 40μm filteration)
- Lubrication: Not required
- Working Pressure (MPa): 0~0.8
- Guaranteed Pressure (MPa): 1.2
- Working Temperature (°C): -5~60
- CM Foot Valve Socket Endatribut:
- Material: PVC
- ASTRO PRODUCTS One way valveatribut:
- Body Material: Aluminium
- Included Accessories: Hose clamp x 2
- Overall Length (mm): 51
- Suitable For: (Compatible hose) Inner diameter 5mm
- Kitz Cast Bronze Swing Check Valve Screwed Endsatribut:
- Body Material: Bronze
- Cap Material: Brass
- Threaded End to: BS21 (JIS B0203)
- Type: Swing Check
- FESTO One-way Flow Control Valve GRLA Series (Katup Kontrol Tekanan)atribut:
- Maritime Classification: See certificate
- Ambient Temperature (°C): 10 - 60
- Type Code: GRLA
- Symbol: 991452
- Mounting Position: Any
- Information on Operating and Pilot Media: Operation with oil lubrication possible (required for further use)
- Operating Medium : Compressed air as per ISO 8573-1:2010 [7:4:4]
- Temperature of Medium (°C): -10 - 60
- STNC Check ValveDeskripsi:This series of product is a kind of one-way control valve. The medium through this valve can only flow in one way. It is in reasonable design and simple structure, with handsome shape and wide application.atribut:
- Pipe Size: G1/2
- Applicable Medium: Air
- Applicable Pressure Range (MPa): 0.05~1.2
- Medium Temperature (°C): -5~60
- Diameter (mm): 15
- Minimum Operating Pressure (MPa): ≥0.04
- CM Swing Foot Valve Flange Endatribut:
- Material: PVC
- Onda Check Valve (Katup Cek)atribut:
- Material: Kuningan
- MILWAUKEE VALVE Check ValvesDeskripsi:Lead-free check valves have brass or bronze construction to comply with low-lead regulations for use with potable water.atribut:
- Application - Valves: General Purpose
- Flow Design: Single
- Item - Check Valves: Check Valve
- Minimum Valve Temperature (°F): -20
- Kitz Bronze Swing Check Valve 10K (O Series)atribut:
- Material (disk): CAC406
- Cap Material: C3771BE
- Material (plug): C3604BD
- Material (hinge pin): C3604BD
- Class: 10K
- Body Material: CAC406
- Connection Method: The screw-shaped
- Fluid Used: Water, oil, air, steam, gas
- Handle Shape: Without handle
- Maximum Working Pressure (MPa): 1.4 (-29°C - +120°C), 1.0 (+185°C)
- Shape: straight
- Type: Bronze (JIS standard products)
- Valve Type: Chuck valve
- RYUICHI Foot Valve PVCatribut:
- Material: PVC
- King Da Jeng (KDJ) Saringan Pipa Foot Klep PVCDeskripsi:Valve yang berfungsi untuk mencegah arus bolak balik pada saluran air.atribut:
- Color: Gray
- Material: PVC
- Seat: EPDM, VITON, NBR
- O-Ring: EPDM, NBR
- MDT Foot Valve with ScreenDeskripsi:#34;MDT #34; Foot Valve with Screen, GG25, PN16atribut:
- Body: GG25 (Cast Iron)
- Disc: GG25 (Cast Iron)
- Pressure (bar): 16
- Screen End Standard: Flanged PN16
- Seat: EPDM
- Spring: SUS304
- Temperature (°C): 120
- FESTO One-way Flow Control Valve GRLZ Series (Katup Kontrol Tekanan)atribut:
- Valve Function: Supply air flow control non-return function
- Type of Mounting: Screw-in
- Symbol: 991453
- Temperature of Medium (°C): -10 - 60
- Ambient Temperature (°C): 10 - 60
- Adjusting Element: Slotted screw
- Information on Operating and Pilot Media: Operation with oil lubrication possible (required for further use)
- Maritime Classification: See certificate
- Mounting Position: Any
- Operating Medium : Compressed air as per ISO 8573-1:2010 [7:4:4]
- Operating Pressure for Entire Temperature Range (bar): 0.2 - 10
- Tolerance for Nominal Tightening Torque (%): ± 10
- Type Code: GRLZ
- Kitz Swing Check Valve JIS 10Katribut:
- Material: Cast Iron
- Connection: JIS 10k
- Rating (kg): 10
- CAMPBELL Check ValvesDeskripsi:Brass check valves are suited for applications with non-potable water systems. They have strong, malleable bodies that provide better heat and corrosion resistance than plastic valves.atribut:
- Application - Valves: General Purpose
- Body Material - Valves: Brass
- Connection Type: FNPTxFNPT
- Cracking Pressure: 0.5
- Flow Design: Single
- Full Flow - Valves: No
- Item - Check Valves: Check Valve
- Max. Steam Pressure - Valves: Not Rated
- Minimum Valve Temperature (°F): 35
- Mounting Orientation: Horizontal; Vertical
- Seat Material: Bronze
- Spring Material: Stainless Steel
- Standards: ASTM B62
- Valve Body Material: Brass
- ZUKI Valve Foot Socket (Foot Valve Soket)Deskripsi:Foot Valve dengan kualitas terbaik, mudah dipasang, ringan, tidak mudah bocor dan mampu menahan gaya mekanik air. Foot Valve ini terbuat dari UPVC yang aman digunakan dan tahan terhadap korosi.
- ARITA Foot Valve Connectionatribut:
- Nominal Pressure (bar): PN 6
- Seal Test Pressure (bar): 10
- Strength Pressure (bar): 9
- Suitable Medium: Water
- Suitable Temperature (°C): <60
- King Da Jeng (KDJ) Foot Valve Flange Endatribut:
- End Type: Flanged
- Material: PVC
- O-Ring: EPDM, NBR
- Seat: EPDM, VITON, NBR
Daftar Harga one way valve Terbaru October 2026
| EMC EA series One Way Valve (Check Valve) | Rp70.900 |
| CM Foot Valve Socket End | Rp26.900 |
| ASTRO PRODUCTS One way valve | Rp259.900 |
| Kitz Cast Bronze Swing Check Valve Screwed Ends | Rp219.900 |
| FESTO One-way Flow Control Valve GRLA Series (Katup Kontrol Tekanan) | Rp359.900 |
| STNC Check Valve | Rp149.900 |
| CM Swing Foot Valve Flange End | Rp1.099.900 |
| Onda Check Valve (Katup Cek) | Rp119.900 |
| MILWAUKEE VALVE Check Valves | Rp1.199.900 |
| Kitz Bronze Swing Check Valve 10K (O Series) | Rp219.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/nzP105382863-1.jpg)
/CM%20Foot%20Valve%20Socket%20End/rhP109532989-2.jpg)
/ASTRO%20PRODUCTS%20One%20way%20valve/ooP111423888-1.jpg)
/Kitz%20Cast%20Bronze%20Swing%20Check%20Valve%20Screwed%20Ends/dbP109132479-1.jpg)
/d3P104944471-5.jpg)

/CM%20Swing%20Foot%20Valve%20Flange%20End/qpP109532961-2.jpg)
/Onda%20Check%20Valve%20(Katup%20Cek)/P103081289-2.jpg)
/MILWAUKEE%20VALVE%20Check%20Valves/1nP109402059-11.jpg)
/Kitz%20Bronze%20Swing%20Check%20Valve%2010K%20(O%20Series)/P103052108-1.jpg)

%20Saringan%20Pipa%20Foot%20Klep%20PVC/cvP105216463-1.jpg)

/llP104819777-8.jpg)
/Kitz%20Swing%20Check%20Valve%20JIS%2010K/63P107802219-1.jpg)

%20Lurus/CAMPBELL%20Check%20Valves/miP109401810-1.jpg)
%20Khusus%20Lain/ZUKI%20Valve%20Foot%20Socket%20(Foot%20Valve%20Soket)/7jP109457271-1.jpg)

%20Foot%20Valve%20Flange%20End/fqP110993566-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)